Motion
UCTPL207-23MZ20W

AMI BEARINGS INC
UCTPL207-23MZ20W

Take-Up Ball Bearing Unit - 1-7/16 in Bore, Thermoplastic Housing, Set Screw Collar
MI ITEM #08632136
MFR #UCTPL207-23MZ20W
Price$402.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTPL207-23MZ20W

Take-Up Ball Bearing Unit - 1-7/16 in Bore, Thermoplastic Housing, Set Screw Collar
MI ITEM #08632136
MFR #UCTPL207-23MZ20W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$402.65/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Weight
    1.56 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCTPL207-23MZ20W
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
UCTPL207-23MZ20W 1-7/16" KANIGEN SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought