Motion
UCTPL207MZ2RFCB

AMI BEARINGS INC
UCTPL207MZ2RFCB

Ball Bearing Take-up Unit - 35 mm Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty
Mi Item #08632145
MFR #UCTPL207MZ2RFCB
Price$345.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTPL207MZ2RFCB

Ball Bearing Take-up Unit - 35 mm Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty
Mi Item #08632145
MFR #UCTPL207MZ2RFCB

Mfr description
UCTPL207MZ2RFCB 35MM ZINC SET SCREW RF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.97/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width
    1.6890 in, 42.90 mm
  • Shaft Diameter
    1.3780 in, 35 mm
  • Tap Thread Size
    5/8-11 UNC
  • Weight
    1.64 lbs, 0.744 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCTPL200MZ2
  • Bore Type
    Round
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    25888.6 N, 5820 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Zinc
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Thermoplastic
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    H1 Approved Food Grade Grease
  • Manufacturer Catalog Number
    UCTPL207MZ2RFCB
  • Material
    PBT 420 Thermoplastic
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    25888.6 N, 5820 lbf
  • Radial Static Load Capacity
    800 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UC207MZ2
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Patented RF Double Lip Seal
  • Sealing Type
    Patented RF Double Lip Seal
  • Self Aligning
    True
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    3460 lbf
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)