Motion
UCTPL208MZ2B

AMI BEARINGS INC
UCTPL208MZ2B

Ball Bearing Take-up Unit - 40 mm Bore, Thermoplastic Housing, Set Screw Collar
Mi Item #08632175
MFR #UCTPL208MZ2B
Price$262.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTPL208MZ2B

Ball Bearing Take-up Unit - 40 mm Bore, Thermoplastic Housing, Set Screw Collar
Mi Item #08632175
MFR #UCTPL208MZ2B

Mfr description
UCTPL208MZ2B 40MM ZINC WIDE SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.61/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width
    1.9370 in, 49.20 mm
  • Overall Height
    3.1100 in, 79 mm
  • Overall Length
    4.4880 in, 114 mm
  • Overall Width
    1.5750 in, 40 mm
  • Shaft Diameter
    1.5750 in, 40 mm
  • Size Code
    208
  • Tap Thread Size
    5/8-11 UNC
  • Weight
    2.12 lbs, 0.962 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCTPL200MZ2
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCTPL208MZ2B
  • Material
    PBT Thermoplastic
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UC208MZ2
  • Series
    UCTPL200MZ2
  • Shaft Attachment
    Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)