Motion
UCT202NPMZ2

AMI BEARINGS INC
UCT202NPMZ2

Ball Bearing Take-up Unit - Side Mount, 15 mm Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, 0.4720 in, 11.98 mm Slot
Mi Item #08632218
MFR #UCT202NPMZ2
Price$130.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCT202NPMZ2

Ball Bearing Take-up Unit - Side Mount, 15 mm Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, 0.4720 in, 11.98 mm Slot
Mi Item #08632218
MFR #UCT202NPMZ2

Mfr description
UCT202NPMZ2 15MM ZINC WIDE SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.27/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Length Through Bore
    1.2200 in, 30.98 mm
  • Overall Height
    3.5040 in, 89 mm
  • Overall Length
    3.7010 in, 94 mm
  • Overall Width
    1.2600 in, 32 mm
  • Shaft Diameter
    0.5910 in, 15 mm
  • Slot Width  
    0.4720 in, 11.98 mm
  • Weight
    1.64 lbs, 0.744 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCT200NPMZ2
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Protection
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCT202NPMZ2
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UC202MZ2
  • Series
    UCT200NPMZ2
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)