Motion
UCT202NPMZ2RF

AMI BEARINGS INC
UCT202NPMZ2RF

Ball Bearing Take-up Unit - Side Mount, 15 mm Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.4720 in, 11.98 mm Slot
MI ITEM #08632219
MFR #UCT202NPMZ2RF
Price$149.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCT202NPMZ2RF

Ball Bearing Take-up Unit - Side Mount, 15 mm Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.4720 in, 11.98 mm Slot
MI ITEM #08632219
MFR #UCT202NPMZ2RF

Mfr description
UCT202NPMZ2RF 15MM ZINC SET SCREW RF
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.81/each

Specifications

Dimensions

  • Between Frame Width
    0.4720 in, 12 mm
  • Body Width
    1.2200 in, 30.98 mm
  • Bore Diameter  
    15 mm
  • Bore Length
    1.2200 in, 30.98 mm
  • Housing Dimensions
    1.2200 in, 30.98 mm
  • Housing Width
    1.2200 in, 30.98 mm
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Insert Outer Diameter
    1.8500 in, 47 mm
  • Length Through Bore
    1.2200 in, 30.98 mm
  • Outside Diameter
    1.8500 in, 47 mm
  • Overall Height
    3.5040 in, 89 mm
  • Overall Length
    3.7010 in, 94 mm
  • Overall Width
    1.2200 in, 30.98 mm
  • Shaft Diameter
    0.5910 in, 15 mm
  • Size Code
    202
  • Slot Spacing  
    2.0080 in, 51 mm
  • Slot Width  
    0.4720 in, 11.98 mm
  • Take Up Frame Size
    T204NP
  • Weight
    1.64 lbs, 0.744 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UC200
  • Bore Type
    Round
  • Cage Material
    Stamped Steel
  • Compatible Frame Number
    T204NP
  • Country of Origin
    USA
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    2888.056 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    Zinc Corrosion Resistant AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable with H1 Approved Food Grade Grease
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCT202NPMZ2RF
  • Material
    Nickel Corrosion Resistant Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    1310 kgf, 2888 lbf
  • Radial Static Load Capacity
    800 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UC202MZ2
  • Retainer Type
    Stamped Steel
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    RF Double Lip Seal
  • Sealing Type
    RF Double Lip Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UCT200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    1499 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)