Motion
UCT203-11
Ball Bearing Take-Up Unit - Side Mount, 11/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #08632222
MFR #UCT203-11
Price$76.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 11/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #08632222
MFR #UCT203-11

Mfr description
UCT203-11 11/16" WIDE SET SCREW TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.95/each

Specifications

Dimensions

  • Bore Diameter  
    11/16 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCT203-11
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)