Motion
UCT203NP
Ball Bearing Take-up Unit - 17 mm Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.4720 in, 11.98 mm Slot
MI ITEM #08632229
MFR #UCT203NP
Price$121.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - 17 mm Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 0.4720 in, 11.98 mm Slot
MI ITEM #08632229
MFR #UCT203NP

Mfr description
UCT203NP 17MM WIDE SET SCREW NICKEL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.15/each

Specifications

Dimensions

  • Between Frame Width
    0.4720 in, 12 mm
  • Body Width
    2.0080 in, 51 mm
  • Bore Diameter  
    17 mm
  • Bore Length
    1.2200 in, 30.98 mm
  • Hole Diameter
    0.4720 in, 12 mm
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Insert Outer Diameter
    1.8500 in, 47 mm
  • Length Through Bore
    1.2200 in, 30.98 mm
  • Outside Diameter
    1.8500 in, 47 mm
  • Overall Height
    3.5040 in, 89 mm
  • Overall Length
    3.7010 in, 94 mm
  • Overall Width
    1.2600 in, 32 mm
  • Shaft Diameter
    0.6690 in, 17 mm
  • Size Code
    203
  • Slot Spacing  
    2.0080 in, 51 mm
  • Slot Width  
    0.4720 in, 11.98 mm
  • Take Up Frame Size
    T204
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.69 lbs, 0.767 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UCT200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    T204
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    12847 N
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UCT203NP
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Take-Up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    12847 N, 1310 kgf
  • Radial Static Load Capacity
    6669 N, 680 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UC203
  • Retainer Type
    Riveted Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UCT200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    6669 N
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)