Motion
UCT203NPMZ2RF

AMI BEARINGS INC
UCT203NPMZ2RF

Ball Bearing Take-up Unit - 17 mm Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty
MI ITEM #08632231
MFR #UCT203NPMZ2RF
Price$149.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCT203NPMZ2RF

Ball Bearing Take-up Unit - 17 mm Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty
MI ITEM #08632231
MFR #UCT203NPMZ2RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.81/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Shaft Diameter
    0.6690 in, 17 mm
  • Weight
    1.62 lbs, 0.735 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UC200MZ2
  • Bore Type
    Cylindrical
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    Zinc Protected Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCT203NPMZ2RF
  • Material
    Nickel Corrosion Resistant Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    True
  • Replacement Bearing
    UC203MZ2
  • Seal Type
    RF Patent Seal
  • Sealing Type
    RF Patent Seal
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
UCT203NPMZ2RF 17MM ZINC SET SCREW RF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought