Motion
UCT204-12NPMZ20RF

AMI BEARINGS INC
UCT204-12NPMZ20RF

Ball Bearing Take-Up Unit - 3/4 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
MI ITEM #08632238
MFR #UCT204-12NPMZ20RF
Price$252.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCT204-12NPMZ20RF

Ball Bearing Take-Up Unit - 3/4 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
MI ITEM #08632238
MFR #UCT204-12NPMZ20RF

Mfr description
UCT204-12NPMZ20RF 3/4" KANIGEN SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.22/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCT204-12NPMZ20RF
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)