Motion
UCT204C4HR23

AMI BEARINGS INC
UCT204C4HR23

Take-Up Ball Bearing Unit - 20 mm Bore, Cast Iron Housing, Set Screw Collar
Mi Item #08632241
MFR #UCT204C4HR23
Price$161.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCT204C4HR23

Take-Up Ball Bearing Unit - 20 mm Bore, Cast Iron Housing, Set Screw Collar
Mi Item #08632241
MFR #UCT204C4HR23

Mfr description
UCT204C4HR23 20MM HIGH TEMP (450 DEG)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.36/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCT204C4HR23
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)