Motion
UCT204C4HR5

AMI BEARINGS INC
UCT204C4HR5

Ball Bearing Take-Up Unit - Side Mount, 20 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08632242
MFR #UCT204C4HR5
List Price$127.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCT204C4HR5

Ball Bearing Take-Up Unit - Side Mount, 20 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08632242
MFR #UCT204C4HR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.76/each for your price

Overview

Mfr description
UCT204C4HR5 20MM HIGH TEMP (400 DEG)

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCT204C4HR5
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text