Motion
UCT206NPMZ2

AMI BEARINGS INC
UCT206NPMZ2

Take-Up Ball Bearing Unit - 30 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08632304
MFR #UCT206NPMZ2
Price$121.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCT206NPMZ2

Take-Up Ball Bearing Unit - 30 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08632304
MFR #UCT206NPMZ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$121.61/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Weight
    2.50 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCT206NPMZ2
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
UCT206NPMZ2 30MM ZINC WIDE SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought