Motion
UCT207-21
Ball Bearing Take-Up Unit - 1-5/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #08632316
MFR #UCT207-21
Price$120.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - 1-5/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #08632316
MFR #UCT207-21

Mfr description
UCT207-21 1-5/16" WIDE SET SCREW TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.01/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/16 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCT207-21
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)