Motion
UCT209NPMZ2

AMI BEARINGS INC
UCT209NPMZ2

Ball Bearing Take-up Unit - 45 mm Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, 0.6300 in, 16 mm Slot
Mi Item #08632384
MFR #UCT209NPMZ2
Price$261.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCT209NPMZ2

Ball Bearing Take-up Unit - 45 mm Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, 0.6300 in, 16 mm Slot
Mi Item #08632384
MFR #UCT209NPMZ2

Mfr description
UCT209NPMZ2 45MM ZINC WIDE SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.50/each

Specifications

Dimensions

  • Body Width
    3.2680 in, 83 mm
  • Bore Diameter  
    45 mm
  • Inner Ring Width
    1.9370 in, 49.20 mm
  • Overall Height
    4.6060 in, 117 mm
  • Overall Length
    5.6690 in, 144 mm
  • Overall Width
    3.2680 in, 83 mm
  • Shaft Diameter
    1.7720 in, 45 mm
  • Size Code
    209
  • Slot Width  
    0.6300 in, 16 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    5.16 lbs, 2.341 kg

Details

  • Bearing Series
    UCT200NPMZ2
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Protection
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Zerk
  • Manufacturer Catalog Number
    UCT209NPMZ2
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    True
  • Replacement Bearing
    UC209MZ2
  • Series
    UCT200NPMZ2
  • Shaft Attachment
    Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)