Specifications
Dimensions
- Bore Diameter45 mm
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Catalog NumberUCT209TC
- Product TypeTake-Up Ball Bearing Units
Overview
Mfr description
UCT209TC 45MM WIDE SET SCREW TEFLON