Motion
UCT210NPMZ2

AMI BEARINGS INC
UCT210NPMZ2

Ball Bearing Take-up Unit - Side Mount, 50 mm Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
Mi Item #08632412
MFR #UCT210NPMZ2
Price$218.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCT210NPMZ2

Ball Bearing Take-up Unit - Side Mount, 50 mm Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
Mi Item #08632412
MFR #UCT210NPMZ2

Mfr description
UCT210NPMZ2 50MM ZINC WIDE SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.50/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width
    2.0310 in, 51.60 mm
  • Overall Height
    5.8660 in, 149 mm
  • Overall Length
    5.8660 in, 149 mm
  • Overall Width
    2.0120 in, 51.10 mm
  • Shaft Diameter
    1.9690 in, 50 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    5.64 lbs, 2.558 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCT200NPMZ2
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCT210NPMZ2
  • Material
    Cast Iron - Nickel Protection
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    True
  • Replacement Bearing
    UC210MZ2
  • Series
    UCT200NPMZ2
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)