Motion
UCT211-35NPMZ2

AMI BEARINGS INC
UCT211-35NPMZ2

Ball Bearing Take-Up Unit - 2-3/16 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
Mi Item #08632433
MFR #UCT211-35NPMZ2
Price$535.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCT211-35NPMZ2

Ball Bearing Take-Up Unit - 2-3/16 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
Mi Item #08632433
MFR #UCT211-35NPMZ2

Mfr description
UCT211-35NPMZ2 2-3/16" ZINC WIDE SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.60/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCT211-35NPMZ2
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)