Motion
UCT213C4HR5

AMI BEARINGS INC
UCT213C4HR5

Ball Bearing Take-Up Unit - Side Mount, 65 mm Bore, Cast Iron Housing, Set Screw Collar
Mi Item #08632467
MFR #UCT213C4HR5
Price$796.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCT213C4HR5

Ball Bearing Take-Up Unit - Side Mount, 65 mm Bore, Cast Iron Housing, Set Screw Collar
Mi Item #08632467
MFR #UCT213C4HR5

Mfr description
UCT213C4HR5 65MM HIGH TEMP (400 DEG)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$796.94/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCT213C4HR5
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)