Motion
UCT214-43C4HR23

AMI BEARINGS INC
UCT214-43C4HR23

Ball Bearing Take-Up Unit - Side Mount, 2-11/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08632471
MFR #UCT214-43C4HR23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCT214-43C4HR23

Ball Bearing Take-Up Unit - Side Mount, 2-11/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08632471
MFR #UCT214-43C4HR23

Mfr description
UCT214-43C4HR23 2-11/16" HIGH TEMP (450
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCT214-43C4HR23
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)