Motion
UCT214-44
Ball Bearing Take-Up Unit - Side Mount, 2-3/4 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 26 mm Slot
Mi Item #08632475
MFR #UCT214-44
Price$370.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 2-3/4 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 26 mm Slot
Mi Item #08632475
MFR #UCT214-44

Mfr description
UCT214-44 2-3/4" WIDE SET SCREW TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.07/each

Specifications

Dimensions

  • Between Frame Width
    151 mm
  • Bore Diameter  
    2-3/4 in
  • Overall Length
    224 mm
  • Rod Hole Diameter
    41 mm
  • Slot Width  
    26 mm
  • Weight
    15.80 lbs

Details

  • 2D Drawing
  • Bearing Material
    52100
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    1/8-27 NPT
  • Lubrication Type
    Zerk Fitting
  • Manufacturer Catalog Number
    UCT214-44
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    2 Seals
  • Unit Type
    Side Mount
  • UPC_NO
    808250427482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)