Specifications
Dimensions
- Bore Diameter2-3/4 in
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Catalog NumberUCT214-44C4HR5
- Product TypeTake-Up Ball Bearing Units
Overview
Mfr description
UCT214-44C4HR5 2-3/4" HIGH TEMP (400