Specifications
Dimensions
- Bore Diameter3-7/16 in
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Catalog NumberUCT217-55TC
- Product TypeTake-Up Ball Bearing Units
Overview
Mfr description
UCT217-55TC 3-7/16" WIDE SET SCREW