Motion
UCT314-43
Ball Bearing Take-Up Unit - 2-11/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08632513
MFR #UCT314-43
Price$889.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - 2-11/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08632513
MFR #UCT314-43

Mfr description
UCT314-43 2-11/16" HEAVY SET SCREW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$889.31/each

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCT314-43
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)