Motion
UCWTPL205-16MZ20CEB

AMI BEARINGS INC
UCWTPL205-16MZ20CEB

Ball Bearing Take-up Unit - Side Mount, 1 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty
MI ITEM #08632640
MFR #UCWTPL205-16MZ20CEB
Price$325.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCWTPL205-16MZ20CEB

Ball Bearing Take-up Unit - Side Mount, 1 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty
MI ITEM #08632640
MFR #UCWTPL205-16MZ20CEB

Mfr description
UCWTPL205-16MZ20CEB 1" KANIGEN SET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.34/each

Specifications

Dimensions

  • Body Width
    1.3390 in, 34 mm
  • Bore Diameter  
    1 in
  • Inner Ring Width
    1.3390 in, 34 mm
  • Insert Outer Diameter
    2.0472 in, 52 mm
  • Length Through Bore
    1.3390 in, 34 mm
  • Outside Diameter
    2.0472 in, 52 mm
  • Shaft Diameter
    1.0000 in, 25.39 mm
  • Size Code
    205-16
  • Take Up Frame Size
    WTPL205
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    0.82 lbs, 0.372 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UC200MZ20
  • Bore Type
    Round
  • Cage Material
    Stamped Steel
  • Duty Type
    Normal Duty
  • End Type
    Closed
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Thermoplastic
  • Insert Material
    52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCWTPL205-16MZ20CEB
  • Material
    Thermoplastic
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    14011.9 N, 3150 lbf
  • Radial Static Load Capacity
    800 kgf, 1780 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC205-16MZ20
  • Retainer Type
    Stamped Steel
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Single Lip Seal
  • Sealing Type
    Single Lip Seal
  • Self Aligning
    True
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    7917.8 N, 1780 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)