Motion
UCWTPL208-24MZ20B

AMI BEARINGS INC
UCWTPL208-24MZ20B

Ball Bearing Take-up Unit - Side Mount, 1-1/2 in Bore, Thermoplastic Housing, Set Screw Collar
MI ITEM #08632838
MFR #UCWTPL208-24MZ20B
Price$447.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCWTPL208-24MZ20B

Ball Bearing Take-up Unit - Side Mount, 1-1/2 in Bore, Thermoplastic Housing, Set Screw Collar
MI ITEM #08632838
MFR #UCWTPL208-24MZ20B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$447.35/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width
    1.9370 in, 49.20 mm
  • Overall Height
    3.3440 in, 85 mm
  • Overall Length
    5.5160 in, 140 mm
  • Overall Width
    1.5750 in, 40 mm
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Size Code
    208
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    2.22 lbs, 1.007 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UC200MZ20
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Insert Material
    AISI 52100 Steel - Kanigen Protection
  • Locking Device
    Set Screw
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCWTPL208-24MZ20B
  • Material
    PBT Thermoplastic
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UC208-24MZ20
  • Series
    UCWTPL200MZ20
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount

Overview

Mfr description
UCWTPL208-24MZ20B 1-1/2" KANIGEN SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought