1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMI BEARINGS INC
UCX12C4HR5
Ball Insert Bearing - Straight Bore, 60 mm Bore Diam., 120 mm OD, 2.5625 in Width, Set Screw Locking
MI ITEM #
08632868
MFR #
UCX12C4HR5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
AMI BEARINGS INC UCX12C4HR5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMI BEARINGS INC
UCX12C4HR5
Ball Insert Bearing - Straight Bore, 60 mm Bore Diam., 120 mm OD, 2.5625 in Width, Set Screw Locking
MI ITEM #
08632868
MFR #
UCX12C4HR5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
UCX12C4HR5 60MM MEDIUM HIGH TEMP (400
Specifications
Bore Type
Straight
Bore Diameter
60 mm
Outside Diameter
120 mm
Overall Width
2.5625 in
Locking Device
Set Screw
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data