1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMI BEARINGS INC
UCX14-43C4HR23
Ball Insert Bearing - Straight Bore, 2.6875 in Bore Diam., 5.1181 in OD, 3.0625 in Width, Set Screw Locking
MI ITEM #
08632869
MFR #
UCX14-43C4HR23
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
AMI BEARINGS INC UCX14-43C4HR23
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMI BEARINGS INC
UCX14-43C4HR23
Ball Insert Bearing - Straight Bore, 2.6875 in Bore Diam., 5.1181 in OD, 3.0625 in Width, Set Screw Locking
MI ITEM #
08632869
MFR #
UCX14-43C4HR23
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
UCX14-43C4HR23 2-11/16" MEDIUM HIGH
Specifications
Bore Type
Straight
Bore Diameter
2.6875 in
Outside Diameter
5.1181 in
Overall Width
3.0625 in
Locking Device
Set Screw
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data