Motion
UCX15-48C4HR23

AMI BEARINGS INC
UCX15-48C4HR23

Ball Insert Bearing - Straight Bore, 3.0000 in Bore Diam., 5.1181 in OD, 3.2500 in Width, Set Screw Locking
MI ITEM #08632871
MFR #UCX15-48C4HR23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCX15-48C4HR23

Ball Insert Bearing - Straight Bore, 3.0000 in Bore Diam., 5.1181 in OD, 3.2500 in Width, Set Screw Locking
MI ITEM #08632871
MFR #UCX15-48C4HR23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Outside Diameter  
    5.1181 in
  • Overall Width
    3.2500 in

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
UCX15-48C4HR23 3" MEDIUM HIGH TEMP (450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought