Motion
UC315-48C4HR5

AMI BEARINGS INC
UC315-48C4HR5

Straight Bore, 3.0000 in Bore Diam., 6.2992 in OD, 3.2280 in Width, Set Screw Locking
MI ITEM #08632879
MFR #UC315-48C4HR5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UC315-48C4HR5

Straight Bore, 3.0000 in Bore Diam., 6.2992 in OD, 3.2280 in Width, Set Screw Locking
MI ITEM #08632879
MFR #UC315-48C4HR5

Mfr description
UC315-48C4HR5 3" HEAVY HIGH TEMP (400
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Outside Diameter  
    6.2992 in
  • Overall Width
    3.2280 in

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)