Motion
UC318C4HR5
Straight Bore, 90 mm Bore Diam., 190 mm OD, 96 mm Width, Set Screw Locking
MI ITEM #08632881
MFR #UC318C4HR5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bore, 90 mm Bore Diam., 190 mm OD, 96 mm Width, Set Screw Locking
MI ITEM #08632881
MFR #UC318C4HR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width
    96 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
UC318C4HR5 90MM HEAVY HIGH TEMP (400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought