Motion
UEEP205-15
Pillow Block Ball Bearing Unit - 0.9375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Normal Duty
Mi Item #08632957
MFR #UEEP205-15
Price$224.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 0.9375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Normal Duty
Mi Item #08632957
MFR #UEEP205-15

Mfr description
UEEP205-15 15/16" WIDE ACCU-LOC
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$224.67/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.7500 in
  • Base Width
    2.0000 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter
    0.9375 in
  • Bore Inside Diameter
    0.9375 in
  • Housing Width
    2.0000 in
  • Inner Race Width
    1.3940 in
  • Inside Diameter
    0.9375 in
  • Length
    6.2500 in
  • Max Bolt Hole Spacing
    4.9688 in
  • Min Bolt Hole Spacing
    4.4063 in
  • Overall Width
    2.0000 in
  • Shaft Diameter
    0.9375 in
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    3.36 lbs
  • Width
    2.0000 in, 50.79 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE205-15
  • Duty Type
    Normal Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing ID
    EP205
  • Housing Material
    Cast Iron
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)