Motion
UEEP206
Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Normal Duty
Mi Item #08632958
MFR #UEEP206
Price$286.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Normal Duty
Mi Item #08632958
MFR #UEEP206

Mfr description
UEEP206 30MM WIDE ACCU-LOC EXPANSION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.21/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8740 in
  • Base Width
    2.2440 in
  • Bolt Hole Diameter
    17 mm to 20 mm
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter
    30 mm
  • Bore Inside Diameter
    1.1810 in
  • Bore Length
    1.5670 in
  • Housing Width
    3.7010 in
  • Inner Race Width
    1.5670 in
  • Inside Diameter
    1.1810 in
  • Length Through Bore
    1.5670 in
  • Overall Width
    3.7010 in
  • Shaft Diameter
    30 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    4.58 lbs
  • Width
    3.7010 in, 94 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE206
  • Bearing Type
    Concentric Locking Collar
  • Compatible Frame Series
    UEEP200
  • Distance Between Mounting Hole Cen
    4.7240 to 5.2760 in
  • Duty Type
    Normal Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing ID
    EP206
  • Housing Material
    Cast Iron
  • Housing Type
    Expansion Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Concentric Locking Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Locking
  • Type Of Bearing
    Concentric Locking Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)