Motion
UEEP207-22
Pillow Block Ball Bearing Unit - 1.3750 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Normal Duty
Mi Item #08632963
MFR #UEEP207-22
Price$358.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.3750 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Normal Duty
Mi Item #08632963
MFR #UEEP207-22

Mfr description
UEEP207-22 1-3/8" WIDE ACCU-LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.40/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2.2500 in
  • Bolt Hole Diameter
    0.6563 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter
    1.3750 in
  • Bore Inside Diameter
    1.3750 in
  • Bore Length
    1.7280 in
  • Housing Width
    2.2500 in
  • Inner Race Width
    1.7280 in
  • Inside Diameter
    1.3750 in
  • Length
    8.0000 in
  • Length Through Bore
    1.7280 in
  • Overall Width
    2.2500 in
  • Shaft Diameter
    1.3750 in
  • Weight
    6.52 lbs
  • Width
    2.2500 in, 57.20 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE207-22
  • Bearing Type
    Concentric Locking Collar
  • Distance Between Mounting Hole Cen
    5-13/32 to 5-31/32 in
  • Duty Type
    Normal Duty
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing ID
    EP207
  • Housing Material
    Cast Iron
  • Housing Type
    Expansion Pillow Block
  • Includes
    Accu-Loc Concentric Collar Locking, Lubrication Fitting
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Concentric Locking Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Lock
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Locking
  • Type Of Bearing
    Concentric Locking Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)