Motion
UEEP209
Pillow Block Ball Bearing Unit - 45 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Normal Duty
Mi Item #08632964
MFR #UEEP209
Price$437.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 45 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Normal Duty
Mi Item #08632964
MFR #UEEP209

Mfr description
UEEP209 45MM WIDE ACCU-LOC EXPANSION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$437.33/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.3110 in
  • Base Width
    2.6380 in
  • Bolt Hole Diameter
    0.7870 in x 0.9450 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter
    45 mm
  • Bore Inside Diameter
    1.7720 in
  • Housing Width
    2.6380 in
  • Inner Race Width
    1.9760 in
  • Inside Diameter
    1.7720 in
  • Length
    8.7400 in
  • Overall Width
    2.6380 in
  • Shaft Diameter
    45 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    7.76 lbs
  • Width
    2.6380 in, 67 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE209
  • Bearing Type
    Accu-Loc Concentric Collar Locking
  • Duty Type
    Normal Duty
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing ID
    EP209
  • Housing Material
    Cast Iron
  • Housing Type
    Expansion Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Concentric Locking Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Accu-Loc Concentric Collar Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)