Motion
UEEP211
Pillow Block Ball Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Normal Duty
Mi Item #08632967
MFR #UEEP211
Price$633.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Normal Duty
Mi Item #08632967
MFR #UEEP211

Mfr description
UEEP211 55MM WIDE ACCU-LOC EXPANSION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.37/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7480 in
  • Base Width
    3.1100 in
  • Bolt Hole Diameter
    0.9840 in
  • Bolt Size
    M20
  • Bore Diameter
    55 mm
  • Bore Inside Diameter
    2.1650 in
  • Bore Length
    2.2280 in
  • Housing Width
    5.4720 in
  • Inner Race Width
    2.2280 in
  • Inside Diameter
    2.1650 in
  • Length Through Bore
    2.2280 in
  • Max Bolt Hole Spacing
    7.5980 in
  • Min Bolt Hole Spacing
    6.8900 in
  • Overall Width
    5.4720 in
  • Shaft Diameter
    55 mm
  • Weight
    12.12 lbs
  • Width
    5.4720 in, 139 mm

Details

  • Additional Details
    Normal Duty | Wide Inner Ring | Expansion Pillow Block
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE211
  • Duty Type
    Normal Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing ID
    EP211
  • Housing Material
    Cast Iron
  • Housing Type
    Expansion Pillow Block Unit
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)