Motion
UEEP212
Pillow Block Ball Bearing Unit - 60 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Normal Duty
Mi Item #08632970
MFR #UEEP212
Price$729.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 60 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Normal Duty
Mi Item #08632970
MFR #UEEP212

Mfr description
UEEP212 60MM WIDE ACCU-LOC EXPANSION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$729.01/each

Specifications

Dimensions

  • Base Height
    3.0000 in
  • Base To Bore Centerline
    3.0000 in
  • Base Width
    3.2680 in
  • Bolt Hole Diameter
    0.9840 in, 25 mm
  • Bolt Size
    M20
  • Bore Diameter
    60 mm
  • Bore Inside Diameter
    2.3620 in | 60 mm
  • Bore Length
    66.59 mm
  • Housing Dimensions
    11.2600 x 3.2680 x 5.9450 in
  • Housing Width
    3.2680 in
  • Inner Race Width
    2.6220 in
  • Inside Diameter
    2.3620 in, 60 mm
  • Length Through Bore
    2.6220 in
  • Max Bolt Hole Spacing
    8.4250 in
  • Min Bolt Hole Spacing
    7.5590 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    3.2680 in
  • Shaft Diameter
    2.3622 in, 60 mm
  • Tap Thread Size
    1/4-28 UNF
  • Thread Depth
    1.2600 in | 32 mm
  • Thread Size
    1/4-28 UNF
  • Weight
    15.84 lbs
  • Width
    3.2680 in, 83 mm

Details

  • Additional Details
    Wide Inner Ring | Expansion Pillow Block
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE212
  • Bearing Type
    Accu-Loc Concentric Collar Locking
  • Compatible Frame Series
    UEEP200
  • Compatible Frame Type
    UEEP
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    192 to 214 mm
  • Duty Type
    Normal Duty
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    EP212
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Lubrication Fitting
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Accu-Loc Concentric Collar Locking
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Locking Collar
  • Manufacturer Catalog Number
    UEEP212
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    UE212
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UEEP200
  • Shaft Attachment
    Concentric Locking
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Concentric Locking Collar
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)