Specifications
Dimensions
- Bore Diameter7/8 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic
- Locking DeviceConcentric Collar
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUEFBL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)