Motion
UEFBL205-16MZ20B

AMI BEARINGS INC
UEFBL205-16MZ20B

Three-Bolt Bracket Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08632985
MFR #UEFBL205-16MZ20B
Price$388.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFBL205-16MZ20B

Three-Bolt Bracket Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08632985
MFR #UEFBL205-16MZ20B

Mfr description
UEFBL205-16MZ20B 1" KANIGEN ACCU-LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.27/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1-5/8 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    1 in
  • Overall Width
    1-43/64 in
  • Weight
    0.82 lbs

Details

  • Bearing Number
    UE205-16MZ20
  • Color
    Black
  • Description
    UEFBL205-16MZ20B, Accu-Loc Concentric Collar Locking 3-Bolt Flange Bracket Unit, UEFBL200MZ20 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    3-Bolt Flange
  • Housing ID
    FBL205
  • Housing Material
    Thermoplastic
  • Housing Type
    3-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UEFBL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)