Motion
UEFBL207-20MZ20RFW

AMI BEARINGS INC
UEFBL207-20MZ20RFW

Three-Bolt Bracket Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08633043
MFR #UEFBL207-20MZ20RFW
Price$625.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFBL207-20MZ20RFW

Three-Bolt Bracket Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08633043
MFR #UEFBL207-20MZ20RFW

Mfr description
UEFBL207-20MZ20RFW 1-1/4" KANIGEN
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$625.84/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.0000 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-1/4 in
  • Overall Width
    1-57/64 in
  • Weight
    1.92 lbs

Details

  • Bearing Number
    UE207-20MZ20
  • Color
    White
  • Description
    UEFBL207-20MZ20W, Accu-Loc Concentric Collar Locking 3-Bolt Flange Bracket Unit, UEFBL200MZ20 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    3-Bolt Flange
  • Housing ID
    FBL207
  • Housing Material
    Thermoplastic
  • Housing Type
    3-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UEFBL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)