Specifications
Dimensions
- Bore Diameter1-3/8 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic
- Locking DeviceConcentric Collar
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUEFBL
Overview
Mfr description
UEFBL207-22CB 1-3/8" WIDE ACCU-LOC