Motion
UEFB204
Four-Bolt Flange Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08633063
MFR #UEFB204
Price$121.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08633063
MFR #UEFB204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$121.36/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1-1/2 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    20 mm
  • Overall Width
    1.4240 in
  • Weight
    1.66 lbs

Details

  • Bearing Number
    UE204-12
  • Description
    UEFB204-12, Accu-Loc Concentric Collar Locking 3-Bolt Flange Bracket Unit, UEFB200 Series
  • Duty Type
    Normal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    3-Bolt Flange
  • Housing ID
    FB204
  • Housing Material
    Cast Iron
  • Housing Type
    3-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UEF

Overview

Mfr description
UEFB204 20MM WIDE ACCU-LOC 3-BOLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought