Specifications
Dimensions
- Bore Diameter35 mm
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUEFB
Overview
Mfr description
UEFB207TC 35MM WIDE ACCU-LOC TEFLON