Specifications
Dimensions
- Bore Diameter2 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUEFB
Overview
Mfr description
UEFB210-32TC 2" WIDE ACCU-LOC TEFLON