Motion
UEFCSX05-16

AMI BEARINGS INC
UEFCSX05-16

Four-Bolt Piloted Flange Ball Bearing Unit - 1 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium
Mi Item #08633121
MFR #UEFCSX05-16
Price$299.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFCSX05-16

Four-Bolt Piloted Flange Ball Bearing Unit - 1 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium
Mi Item #08633121
MFR #UEFCSX05-16

Mfr description
UEFCSX05-16 1" MEDIUM ACCU-LOC PILOTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.33/each

Specifications

Dimensions

  • Bolt Size
    5/16 in
  • Bore Diameter  
    1 in
  • Overall Width
    1-5/16 in
  • Weight
    2.56 lbs

Details

  • Bearing Number
    UEX05-16
  • Description
    UEFCSX05-16, Accu-Loc Concentric Collar Locking Piloted Flange Cartridge Unit, UEFCSX00 Series
  • Duty Type
    Medium
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing ID
    FCSX05
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UEFCSX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)