Motion
UEFCSX09-27

AMI BEARINGS INC
UEFCSX09-27

Four-Bolt Piloted Flange Ball Bearing Unit - 1.6875 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium
MI ITEM #08633124
MFR #UEFCSX09-27
Your Price$489.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFCSX09-27

Four-Bolt Piloted Flange Ball Bearing Unit - 1.6875 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium
MI ITEM #08633124
MFR #UEFCSX09-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$489.05/each(List $545.12)

Overview

Mfr description
UEFCSX09-27 1-11/16" MEDIUM ACCU-LOC

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Medium
  • Bearing Number
    UEX09-27
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1-41/64 in
  • Description
    UEFCSX09-27, Accu-Loc Concentric Collar Locking Piloted Flange Cartridge Unit, UEFCSX00 Series
  • Bolt Size
    1/2 in
  • Series
    UEFCSX
  • Housing ID
    FCSX09
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Type
    Piloted Flange Cartridge
  • Insert Material
    AISI 52100 Steel
  • Weight
    5.73 lbs
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text