Motion
UEFCS206-19NPMZ20RF

AMI BEARINGS INC
UEFCS206-19NPMZ20RF

Four-Bolt Piloted Flange Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08633129
MFR #UEFCS206-19NPMZ20RF
Price$618.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFCS206-19NPMZ20RF

Four-Bolt Piloted Flange Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08633129
MFR #UEFCS206-19NPMZ20RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$618.34/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.5590 in
  • Bolt Size
    5/16 in
  • Bore Diameter  
    1-3/16 in
  • Overall Width
    1.3350 in
  • Weight
    2.44 lbs

Details

  • Bearing Number
    UE206-19
  • Description
    UEFCS206-19, Accu-Loc Concentric Collar Locking Piloted Flange Cartridge Unit, UEFCS200 Series
  • Duty Type
    Normal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing ID
    FCSX05
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UEFCS

Overview

Mfr description
UEFCS206-19NPMZ20RF 1-3/16" KANIGEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought