Motion
UEFCS208-24TC

AMI BEARINGS INC
UEFCS208-24TC

Four-Bolt Piloted Flange Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08633143
MFR #UEFCS208-24TC
Price$356.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFCS208-24TC

Four-Bolt Piloted Flange Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08633143
MFR #UEFCS208-24TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$356.83/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.0910 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    1-1/2 in
  • Overall Width
    1.5820 in
  • Weight
    3.93 lbs

Details

  • Bearing Number
    UE208-24
  • Description
    UEFCS208-24, Accu-Loc Concentric Collar Locking Piloted Flange Cartridge Unit, UEFCS200 Series
  • Duty Type
    Normal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing ID
    FCSX07
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UEFCS

Overview

Mfr description
UEFCS208-24TC 1-1/2" WIDE ACCU-LOC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought