Motion
UEFCS208TC
Four-Bolt Piloted Flange Ball Bearing Unit - 40 mm Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08633145
MFR #UEFCS208TC
List Price$375.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Piloted Flange Ball Bearing Unit - 40 mm Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08633145
MFR #UEFCS208TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$375.59/each for your price

Overview

Mfr description
UEFCS208TC 40MM WIDE ACCU-LOC TEFLON

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Normal
  • Bolt Center To Center Length
  • Bearing Number
    UE208
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    40.20 mm
  • Description
    UEFCS208, Accu-Loc Concentric Collar Locking Piloted Flange Cartridge Unit, UEFCS200 Series
  • Bolt Size
    M10
  • Series
    UEFCS
  • Housing ID
    FCSX07
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Type
    Piloted Flange Cartridge
  • Insert Material
    AISI 52100 Steel
  • Weight
    3.93 lbs
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text