Motion
UEFK205-14
Three-Bolt Bracket Ball Bearing Unit - 25 mm Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
Mi Item #08633181
MFR #UEFK205-14
Price$132.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Bolt Bracket Ball Bearing Unit - 25 mm Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
Mi Item #08633181
MFR #UEFK205-14

Mfr description
UEFK205-14 7/8" WIDE ACCU-LOC 3-BOLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.30/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    34 mm
  • Bolt Size
    M8
  • Bore Diameter  
    25 mm
  • Overall Width
    37.10 mm
  • Weight
    1.67 lbs

Details

  • Bearing Number
    UE205
  • Description
    UEFK205, Accu-Loc Concentric Collar Locking 3-Bolt Flange Bracket Unit, UEFK200 Series
  • Duty Type
    Normal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    3-Bolt Flange
  • Housing ID
    FK205
  • Housing Material
    Cast Iron
  • Housing Type
    3-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UEFK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)