Motion
UEFK205-15NP

AMI BEARINGS INC
UEFK205-15NP

Three-Bolt Bracket Ball Bearing Unit - 25 mm Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08633185
MFR #UEFK205-15NP
Price$180.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFK205-15NP

Three-Bolt Bracket Ball Bearing Unit - 25 mm Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08633185
MFR #UEFK205-15NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$180.69/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    34 mm
  • Bolt Size
    M8
  • Bore Diameter  
    25 mm
  • Flange Thickness
    27 mm
  • Housing Width
    37.10 mm
  • Inner Ring Width
    35.40 mm
  • Pilot Diameter
    56 mm
  • Weight
    1.67 lbs

Details

  • Bearing Number
    UE205
  • Description
    UEFK205, Accu-Loc Concentric Collar Locking 3-Bolt Flange Bracket Unit, UEFK200 Series$
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    3-Bolt Flange Bracket
  • Housing ID
    FK205
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UEFK

Overview

Mfr description
UEFK205-15NP 15/16" WIDE ACCU-LOC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought